Bob Fair 'Valentine Dance' Canvas Art, 14x19
Mfr # ALI39217-C1419GG
Zoro # G701464573
Key Features
- Style Rustic
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Bob Fair
Product Information
- Brand Trademark Fine Art
- MFR # ALI39217-C1419GG
- Zoro # G701464573
- UPC # 192664548131
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Rustic |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bob Fair |
Description
- Artist: Bob Fair
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white buildings in a rustic town.
Prominent Colors: White, Blue, Grey, Black, Brown
Robert began painting in the late 70s as he found this and woodworking as a way of relaxing. He worked in the human services field until he retired in 2008, when he began painting full time. Bob is a self taught acrylic painter with his focus on original folk art scenes from the past. He likes using bright colors to catch the eye while then allowing the view to enter the realistically rendered picture to a simpler idyllic time.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- BOSS Leather Task Chair, Armless, Black (B1560)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- TRADEMARK FINE ART Farida Zaman 'Rainbow Feathers II' Canvas Art, 14x32 (WAP03874-C1432GG)
- TRADEMARK FINE ART Nicky Boehme 'Balloons Over Sunset Cove' Canvas Art, 14x19 (ALI43783-C1419GG)
- TRADEMARK FINE ART Joanne Porter 'Stem of Gladiolus' Canvas Art, 12x24 (ALI47765-C1224GG)
- TRADEMARK FINE ART Per Anders 'Ill Give You a Daisy a Day' Canvas Art, 24x32 (IC00290-C2432GG)
- TRADEMARK FINE ART Renoir 'Young Girls At The Piano' Canvas Art, 16x24 (AA01090-C1624GG)
- TRADEMARK FINE ART Cole Borders 'Guitar 3' Canvas Art, 24x32 (ALI21703-C2432GG)
- ELK HOME Dale Sculpture, Black (H0077-9821)
- Trademark Fine Art Wall Art & Decor