Bill Makinson 'Cows By Bridge' Canvas Art, 30x47
Mfr # ALI38819-C3047GG
Zoro # G001455752
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Bill Makinson
- Style Rustic
Product Information
- Brand Trademark Fine Art
- MFR # ALI38819-C3047GG
- Zoro # G001455752
- UPC # 192664521356
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Bill Makinson |
Style | Rustic |
Description
- Artist: Bill Makinson
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features cows grazing in a field in front of a bridge.
Although I had no formal training, it was obvious at school that I had a gift for art and crafts. I was happy doing bookbinding with artistic gold leaf lettering embossed on the cover and spine, but I was thrilled when it was the art lesson and always attempted more adventurous subjects. Drawing on location at a local farm was always a memorable time. Music and sport were other subjects that I excelled. Woodwork was a particularly favourite subject that I was skilled at, and making furniture was something I would have like to have done on leaving school. But things don�t always work according to plan and I suppose I am lucky just how things have turned out.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- MITUTOYO Gage Block, 1/8" L, Rectangular (611160-521)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 24x32 (MT0702-C2432GG)
- TRADEMARK FINE ART Michael Mullan 'Illustrated Usa' Canvas Art, 16x24 (WAP08562-C1624GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Mona Lisa Da Vinci' Canvas Art, 30x47 (IC00617-C3047GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- TRADEMARK FINE ART Cheryl Bartley 'Spooky Street ' Canvas Art, 14x19 (ALI40992-C1419GG)
- TRADEMARK FINE ART Albert Williams 'Carnations of Radiant Colours' Canvas Art, 18x24 (BL01827-C1824GG)
- NEXT INNOVATIONS Alpine Butterfly Wall Art (101410015-ALPINE)
- Trademark Fine Art Wall Art & Decor