Bill Makinson 'Birch Wolf' Canvas Art, 24x32
Mfr # ALI38839-C2432GG
Zoro # G501458093
Key Features
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Bill Makinson
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI38839-C2432GG
- Zoro # G501458093
- UPC # 192664522148
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bill Makinson |
Subject | Animals |
Description
- Artist: Bill Makinson
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wolf peaking around a tree.
Although I had no formal training, it was obvious at school that I had a gift for art and crafts. I was happy doing bookbinding with artistic gold leaf lettering embossed on the cover and spine, but I was thrilled when it was the art lesson and always attempted more adventurous subjects. Drawing on location at a local farm was always a memorable time. Music and sport were other subjects that I excelled. Woodwork was a particularly favourite subject that I was skilled at, and making furniture was something I would have like to have done on leaving school. But things don�t always work according to plan and I suppose I am lucky just how things have turned out.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20227)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- SAFAVIEH Martha Stewart Tufted & Hand Loomed Small Rectangle Rugs Driftwood & Grey - 4 x 6 ft. (MSR4542G-4)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- TRADEMARK FINE ART KCDoodleArt 'Flower Design 4' Canvas Art, 35x47 (ALI3600-C3547GG)
- TRADEMARK FINE ART Wyanne 'She Waits For No One' Canvas Art, 22x32 (ALI18384-C2232GG)
- TRADEMARK FINE ART Kirk Reinert 'Satin And Chinchilla' Canvas Art, 14x14 (ALI30829-C1414GG)
- TRADEMARK FINE ART Marion Rose 'Meadow Angels' Canvas Art, 10x19 (ALI15264-C1019GG)
- TRADEMARK FINE ART Ron Parker 'House Finch And Rhododendron' Canvas Art, 35x47 (ALI32621-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iv' Canvas Art, 18x24 (WAG14334-C1824GG)
- Trademark Fine Art Wall Art & Decor