Bill Makinson 'Beeches And Daisies' Canvas Art, 16x24
Mfr # ALI38823-C1624GG
Zoro # G201456269
Key Features
- Style Rustic
- Artist Bill Makinson
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI38823-C1624GG
- Zoro # G201456269
- UPC # 192664521493
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Rustic |
Artist | Bill Makinson |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Bill Makinson
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white flowers sitting around a river running through a field.
Although I had no formal training, it was obvious at school that I had a gift for art and crafts. I was happy doing bookbinding with artistic gold leaf lettering embossed on the cover and spine, but I was thrilled when it was the art lesson and always attempted more adventurous subjects. Drawing on location at a local farm was always a memorable time. Music and sport were other subjects that I excelled. Woodwork was a particularly favourite subject that I was skilled at, and making furniture was something I would have like to have done on leaving school. But things don�t always work according to plan and I suppose I am lucky just how things have turned out.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- CORTECH Razorback Chair, Green (86484GN)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- TRADEMARK FINE ART Unknown 'Birds Eye View Of Rome' Canvas Art, 22x32 (WAG04095-C2232GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- TRADEMARK FINE ART Lucia Heffernan 'Sleeping Beauty Face Mask' Canvas Art, 18x24 (IC01529-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note II' Canvas Art, 24x24 (WAP0251-C2424GG)
- TRADEMARK FINE ART Radoslav Penchev 'Surreal Maze Walls' Canvas Art, 35x47 (1X08470-C3547GG)
- Trademark Fine Art Wall Art & Decor