Bill Bell 'San Francis De Assisi' Canvas Art, 30x47
Mfr # ALI25743-C3047GG
Zoro # G501403932
Key Features
- Artist Bill Bell
- Subject Fantasy
- Product Type Gallery-Wrapped Canvas Art
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # ALI25743-C3047GG
- Zoro # G501403932
- UPC # 192055823885
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Bill Bell |
Subject | Fantasy |
Product Type | Gallery-Wrapped Canvas Art |
Style | Eclectic |
Description
- Artist: Bill Bell
- Subject: Fantasy
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a character in the center of a landscape.
A native of Philadelphia, Bill Bell is a completely self taught artist who took up painting full-time in 1982 after a successful career as a musician and record company executive. For Bill, painting is a compulsion, it is also my fun, my therapy, and my challenge. Working in brilliant acrylics, he creates richly detailed and visually complex scenes based on memories and impressions of people, pets, events, and dreams that have shaped his life. His unique and enchanting designs have been reproduced as prints, posters, greeting cards, T shirts, puzzles, childrens books, album covers and several series of collectors plates for the Franklin Mint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71670)
- MARTEX BY WESTPOINT HOSPITALITY Cam Hand Towel, 16 x 27, 3lbs/dz, White, 12PK (7131797)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- TRADEMARK FINE ART David Galchutt 'Winter Angel Ornament' Canvas Art, 12x19 (ALI46985-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Abstracted Petals I' Canvas Art, 35x35 (WAP06906-C3535GG)
- TRADEMARK FINE ART Pierre Renoir 'Spring Landscape' Canvas Art, 22x32 (BL0766-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Summer Heralds' Canvas Art, 30x47 (ALI38257-C3047GG)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign II' Canvas Art, 14x19 (WAP02241-C1419GG)
- TRADEMARK FINE ART Albena Hristova 'African Beauty Ii' Canvas Art, 14x19 (WAP09082-C1419GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Church' Canvas Art, 8x24 (PH01488-C824GG)
- Trademark Fine Art Wall Art & Decor