Bill Bell 'Christmas Cats' Canvas Art, 12x24
Mfr # ALI25576-C1224GG
Zoro # G401392367
Key Features
- Subject Animals
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Artist Bill Bell
Product Information
- Brand Trademark Fine Art
- MFR # ALI25576-C1224GG
- Zoro # G401392367
- UPC # 192055817181
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 12 in x 24 in |
Details
Subject | Animals |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Bill Bell |
Description
- Artist: Bill Bell
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of animals in a choir scene.
A native of Philadelphia, Bill Bell is a completely self taught artist who took up painting full-time in 1982 after a successful career as a musician and record company executive. For Bill, painting is a compulsion, it is also my fun, my therapy, and my challenge. Working in brilliant acrylics, he creates richly detailed and visually complex scenes based on memories and impressions of people, pets, events, and dreams that have shaped his life. His unique and enchanting designs have been reproduced as prints, posters, greeting cards, T shirts, puzzles, childrens books, album covers and several series of collectors plates for the Franklin Mint.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Farmhouse Reclaimed 5x7 Picture Frame (Weathered Gray) (672713210030)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- KINDERMAT Heavy-Duty KinderMat, 1" Thick (HDM301)
- TRADEMARK FINE ART Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14 (ALI31251-C1414GG)
- TRADEMARK FINE ART Jenaya Jackson 'A Very Cactus Christmas I' Canvas Art, 18x24 (WAP09047-C1824GG)
- TRADEMARK FINE ART Kurt Shaffer 'Christmas Barn in the Snow' Canvas Art, 18x24 (KS0161-C1824GG)
- TRADEMARK FINE ART Nicky Boehme 'Stillness Of Christmas' Canvas Art, 10x32 (ALI43776-C1032GG)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Window' Canvas Art, 35x35 (ALI36494-C3535GG)
- TRADEMARK FINE ART The Macneil Studio 'Christmas Manger' Canvas Art, 30x47 (ALI09694-C3047GG)
- DESIGN TOSCANO Santa's Christmas Elves Shelf Sitter Statue: Elijah (LY7102142)
- Trademark Fine Art Holiday Decor