Avery Tillmon 'Field Day Dusty Pink' Canvas Art, 35x35
Mfr # WAP06017-C3535GG
Zoro # G701682199
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Avery Tillmon
- Style Asian Inspired
Product Information
- Brand Trademark Fine Art
- MFR # WAP06017-C3535GG
- Zoro # G701682199
- UPC # 192664411640
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Avery Tillmon |
Style | Asian Inspired |
Description
- Artist: Avery Tillmon
- Subject: Floral
- Style: Asian Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink lotuses on a grey, teal, and pink background.
Avery Tillmon has made creating art a lifelong passion. After graduating from college with a degree in sculpture, he has followed a career in art, including teaching and designing, as well as professional sculpting and painting. He likes to approach painting and drawing as very shallow sculpture, building and taking away until he has achieved what he originally envisioned.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0806-GG)
- CHIC HOME Chic Home CS3952-US Paddington Super Rich Microfiber Stitch Embroidered Comforter Set - Black - King - 9 Piece (CS3952-US)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- MANHATTAN COMFORT Anna Round Faux Leather Dining Armchair in Light Stone Grey (DC059AR-ST)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Subway Station' Canvas Art, 30x47 (PH01720-C3047GG)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Desert Cactus VII' Canvas Art, 6x19 (PH01496-C619GG)
- TRADEMARK FINE ART Lucy P. Mctier 'Lowcountry Spanish Moss Escape' Canvas Art, 35x47 (ALI42765-C3547GG)
- TRADEMARK FINE ART Barbara Mock ' Rose Panel' Canvas Art, 10x32 (ALI39059-C1032GG)
- TRADEMARK FINE ART Ole Henrik Skjelstad 'Winter Steps' Canvas Art, 12x19 (1X14314-C1219GG)
- TRADEMARK FINE ART Tim Otoole 'Summer In Bloom I' Canvas Art, 14x19 (WAG04404-C1419GG)
- Trademark Fine Art Wall Art & Decor