Ata Alishahi 'Sad Angel' Canvas Art, 12x19
Mfr # ALI22518-C1219GG
Zoro # G601417587
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Ata Alishahi
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # ALI22518-C1219GG
- Zoro # G601417587
- UPC # 192055638359
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ata Alishahi |
Subject | People |
Description
- Artist: Ata Alishahi
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman with wings over a landscape.
When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Loop, Black (B7601)
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- TRADEMARK FINE ART Sylvie Demers 'Eclosion' Canvas Art, 35x47 (ALI15211-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- TRADEMARK FINE ART Marcia Baldwin 'Arabian Abstract' Canvas Art, 30x47 (ALI34658-C3047GG)
- TRADEMARK FINE ART Aleta Pippin 'Beyond The Veil' Canvas Art, 16x24 (ALI37748-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral III' Canvas Art, 24x24 (WAP00798-C2424GG)
- TRADEMARK FINE ART Tim Otoole 'Beach Walking Day I' Canvas Art, 16x24 (WAG06984-C1624GG)
- TRADEMARK FINE ART Howard Robinson 'Two Brown Horses' Canvas Art, 18x24 (ALI23956-C1824GG)
- Trademark Fine Art Wall Art & Decor