Ata Alishahi 'Hummingbird Orange' Canvas Art, 30x47
Mfr # ALI22431-C3047GG
Zoro # G501380288
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Ata Alishahi
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI22431-C3047GG
- Zoro # G501380288
- UPC # 192055634900
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ata Alishahi |
Subject | Animals |
Description
- Artist: Ata Alishahi
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a hummingbird in the center of a painted scene.
When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- TRADEMARK FINE ART Marion Rose 'Cal Poppies' Canvas Art, 35x47 (ALI7702-C3547GG)
- TRADEMARK FINE ART Piotr Krol 'Morning View' Canvas Art, 22x32 (1X04458-C2232GG)
- TRADEMARK FINE ART Lightboxjournal 'Gypsy Sea Peace' Canvas Art, 6x19 (ALI23681-C619GG)
- TRADEMARK FINE ART Gail Goodwin 'By The Seashore Beach' Canvas Art, 24x32 (ALI34872-C2432GG)
- TRADEMARK FINE ART Hilary Winfield 'Abstract Feather' Canvas Art, 14x19 (ALI23108-C1419GG)
- TRADEMARK FINE ART Renoir 'Woman With A Hat' Canvas Art, 18x24 (AA01089-C1824GG)
- TRADEMARK FINE ART Minjae 'Black Blossom' Canvas Art, 35x35 (ALI43316-C3535GG)
- Trademark Fine Art Wall Art & Decor