Ata Alishahi 'City Light' Canvas Art, 12x19
Mfr # ALI22375-C1219GG
Zoro # G001411161
Key Features
- Subject Cityscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Ata Alishahi
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI22375-C1219GG
- Zoro # G001411161
- UPC # 192055632630
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Cityscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ata Alishahi |
Style | Modern & Contemporary |
Description
- Artist: Ata Alishahi
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful cityscape filling the frame.
When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 59.25" L, 34" H, Plastic Top, White (RB-3050ADJ-GG)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- TRADEMARK FINE ART Tim Otoole 'Soft Lit Roses I' Canvas Art, 35x47 (WAG05347-C3547GG)
- TRADEMARK FINE ART Marcia Baldwin 'Breaking Dawn Indian War Horse' Canvas Art, 35x47 (ALI34610-C3547GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Thirteen' Canvas Art, 12x19 (ALI6329-C1219GG)
- TRADEMARK FINE ART Ron Parker 'Evening Pine' Canvas Art, 10x19 (ALI32742-C1019GG)
- TRADEMARK FINE ART Manor Shadian 'Tropical Paradise' Canvas Art, 14x19 (MA0398-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 24x24 (WAP10773-C2424GG)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- Trademark Fine Art Wall Art & Decor