Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47
Mfr # BL01625-C3047GG
Zoro # G701490381
Key Features
- Artist Asher Brown Durand
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage Americana
Product Information
- Brand Trademark Fine Art
- MFR # BL01625-C3047GG
- Zoro # G701490381
- UPC # 192055714664
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Asher Brown Durand |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage Americana |
Description
- Artist: Asher Brown Durand
- Subject: Landscape
- Style: Cottage Americana
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a winding river leading to a foggy mountain.
Asher Brown Durand, born 1796 and died 1886, was an American painter of the Hudson river school. Durand was one of the countries finest engravers after becoming a partner in an engraving company he was apprenticed to.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Massaging Recliner and Ottoman (BT-7600P-MASSAGE-BK-GG)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- REGENCY Regency Kobe 72 x 30 in. Steel T-Base Training Seminar Table- White (MKTRCT7230WH)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 953-036000 (953-036000)
- TRADEMARK FINE ART Preston 'Maine Bouy' Canvas Art, 12x32 (EM273-C1232GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Hummingbird Brocade II' Canvas Art, 35x35 (ALI4123-C3535GG)
- TRADEMARK FINE ART Cole Borders 'Rifle 2' Canvas Art, 14x19 (ALI21701-C1419GG)
- TRADEMARK FINE ART Cole Borders 'Atari Controller' Canvas Art, 14x19 (ALI22030-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Donkey Portrait III' Canvas Art, 14x19 (ALI10562-C1419GG)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- Trademark Fine Art Wall Art & Decor