Artpoptart 'Gay' Canvas Art, 18x24
Mfr # ALI15802-C1824GG
Zoro # G101372232
Key Features
- Style Global Inspired
- Artist Artpoptart
- Product Type Gallery-Wrapped Canvas Art
- Subject Maps
Product Information
- Brand Trademark Fine Art
- MFR # ALI15802-C1824GG
- Zoro # G101372232
- UPC # 192055132956
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Global Inspired |
Artist | Artpoptart |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Maps |
Description
- Artist: Artpoptart
- Subject: Maps
- Style: Global Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a collage of color over a rainbow flag.
Making a living as an artist almost happened accidentally. I had been out of college for a few years and jumping from job to job unsatisfied when one night I decided to have fun and paint over an old painting I detested from school. I painted over it using spray paint and acrylic in gold and primary colors and it turned into sort of an geometric art deco inspired creation. I decided to try my luck online and listed it the next day. I now have 85 pieces listed and have made over 300 sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- ABUS File Cabinet Locking Bar 46" (ABUS File Bar 4 Ft)
- ELECTROLUX Ice Stripper (5304469378)
- TRADEMARK FINE ART Octavian Mielu 'Bob Marley' Canvas Art, 22x32 (ALI17234-C2232GG)
- TRADEMARK FINE ART Lantern Press 'Travel 4' Canvas Art, 16x24 (ALI8318-C1624GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- TRADEMARK FINE ART Edgar Degas 'The School of Dance 1871' Canvas Art, 35x47 (BL01448-C3547GG)
- TRADEMARK FINE ART Michael Mullan 'Woodland Thoughts Ii' Canvas Art, 18x18 (WAP08602-C1818GG)
- TRADEMARK FINE ART William-Adolphe Bouguereau 'Mother and Child' Canvas Art, 14x19 (ALI10065-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Hydrangea Glass Bowl' Canvas Art, 35x47 (DLG0088-C3547GG)
- Trademark Fine Art Wall Art & Decor