Art Of The Cigar 'Fox And Hound' Canvas Art, 22x32
Mfr # ALI38888-C2232GG
Zoro # G301466120
Key Features
- Style Traditional
- Artist Art Of The Cigar
- Subject People
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI38888-C2232GG
- Zoro # G301466120
- UPC # 192664528379
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Traditional |
Artist | Art Of The Cigar |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Art Of The Cigar
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man in red and black standing in the center of the frame.
Prominent Colors: White, Tan, Red, Grey, Brown, Light Blue
Art Of The Cigar is a group that popularizes vintage cigar box art, showing the classic feel and style of the time.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18-GG)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- TRADEMARK FINE ART Bob Weer 'Colorful Triceratops' Canvas Art, 22x32 (ALI39127-C2232GG)
- TRADEMARK FINE ART Howie Green 'John Lennon Color' Canvas Art, 18x18 (ALI35868-C1818GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Arctic Nature' Canvas Art, 16x24 (PSL01087-C1624GG)
- TRADEMARK FINE ART Howie Green 'Pop Art Flowers' Canvas Art, 18x18 (ALI35880-C1818GG)
- TRADEMARK FINE ART Fab Funky 'Sheep with Vase of Flowers Book Print' Canvas Art, 14x19 (WAG18879-C1419GG)
- TRADEMARK FINE ART David Glover 'The Old Relic' Canvas Art, 24x32 (DLG0323-C2432GG)
- DESIGN TOSCANO Temple of Karnak Mirrored Wall Sculpture (PD1611)
- Trademark Fine Art Wall Art & Decor