Art Of The Cigar 'Delaware Cigar' Canvas Art, 18x24
Mfr # ALI38879-C1824GG
Zoro # G101464609
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Art Of The Cigar
- Subject People
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # ALI38879-C1824GG
- Zoro # G101464609
- UPC # 192664528003
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Art Of The Cigar |
Subject | People |
Style | Traditional |
Description
- Artist: Art Of The Cigar
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a man over a green landscape.
Prominent Colors: White, Tan, Grey, Brown
Art Of The Cigar is a group that popularizes vintage cigar box art, showing the classic feel and style of the time.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries T-4691 Suction Cup Atomic Clock with 1.5 in. Numbers and Stand (T-4691)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- 5IVE STAR GEAR Woobie 3-In-1 Survival Blanket (5199)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Colorful Facades' Canvas Art, 10x32 (PH01503-C1032GG)
- TRADEMARK FINE ART David Lloyd Glover 'Royal Rose' Canvas Art, 16x24 (DLG0195-C1624GG)
- TRADEMARK FINE ART Cheryl Bartley 'Black Cat Crossing' Canvas Art, 14x19 (ALI41134-C1419GG)
- TRADEMARK FINE ART Sheila Finch 'Radiant Evening' Canvas Art, 35x47 (WAG11205-C3547GG)
- TRADEMARK FINE ART Nikki Galapon 'Procession I' Canvas Art, 35x47 (WAG04896-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'Bohobird' Canvas Art, 35x35 (ALI15157-C3535GG)
- TRADEMARK FINE ART Christian Jackson 'Sleeping Beauty' Canvas Art, 16x24 (CJ0021-C1624GG)
- Trademark Fine Art Wall Art & Decor