Art Licensing Studio 'Lifesaver' Canvas Art, 18x24
Mfr # ALI38528-C1824GG
Zoro # G701451290
Key Features
- Style Nautical
- Artist Art Licensing Studio
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI38528-C1824GG
- Zoro # G701451290
- UPC # 192664496968
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Nautical |
Artist | Art Licensing Studio |
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Art Licensing Studio
- Subject: Typography
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue lifesaver in the center of the frame.
Zoe Anderson is the art director for ALI, and the artist behind the Art Licensing Studio brand. Originally studying drawing and painting in NYC, her interests expanded to graphic design and the use of the computer as another tool to create visual imagery. She is pleased to be amongst colleagues that encourage a variety of artistic style and inspire her to produce artwork relating to the latest trends in concept, color and form that involves unique products or requests from specific customers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- KENNEY MFG CURTAIN ROD EXT 24"" WHT (KN549)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Sue Davis 'Summer Magic Abstract Modern' Canvas Art, 10x19 (ALI44137-C1019GG)
- TRADEMARK FINE ART Tammy Kushnir 'Fox In The Rainbow Forest' Canvas Art, 18x18 (ALI20496-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Fan De La Mer Iii' Canvas Art, 14x14 (WAG06318-C1414GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- TRADEMARK FINE ART Fab Funky 'Purple Owl With Antlers' Canvas Art, 18x24 (WAG12831-C1824GG)
- TRADEMARK FINE ART Cheryl Bartley 'Fourth Of July Picnic' Canvas Art, 35x47 (ALI41045-C3547GG)
- Trademark Fine Art Wall Art & Decor