Arie Reinhardt Taylor 'Wash Dry' Canvas Art, 14x19
Mfr # ALI15667-C1419GG
Zoro # G301371226
Key Features
- Style Cottage / Country
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Arie Reinhardt Taylor
Product Information
- Brand Trademark Fine Art
- MFR # ALI15667-C1419GG
- Zoro # G301371226
- UPC # 192055744258
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Cottage / Country |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Arie Reinhardt Taylor |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of buildings in a field next to a woman at a clothes line.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- MODWAY FURNITURE 34 x 28 in. Leisure Upholstered Lounge Chair Beige (EEI-3048-BEI)
- BAXTON STUDIO Simms Dark Brown Modern Shoe Cabinet (88-4342)
- TRADEMARK FINE ART Carolyne Hawley 'Buddies Cows' Canvas Art, 14x19 (WAG11950-C1419GG)
- TRADEMARK FINE ART Pierre Renoir 'Summer Landscape' Canvas Art, 26x32 (BL0363-C2632GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note III' Canvas Art, 24x24 (WAP0252-C2424GG)
- TRADEMARK FINE ART Cole Borders 'Beach Shade Patent Wall Art' Canvas Art, 18x24 (ALI22038-C1824GG)
- TRADEMARK FINE ART James W. Johnson 'Lemur' Canvas Art, 18x24 (ALI36369-C1824GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- TRADEMARK FINE ART Jeff Tift 'Autumn Rival' Canvas Art, 22x32 (ALI30229-C2232GG)
- Trademark Fine Art Wall Art & Decor