Arie Reinhardt Taylor 'The Hunter' Canvas Art, 22x32
Mfr # ALI15702-C2232GG
Zoro # G601375597
Key Features
- Artist Arie Reinhardt Taylor
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI15702-C2232GG
- Zoro # G601375597
- UPC # 192055745675
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Arie Reinhardt Taylor |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Subject | Landscape |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man at the top of the frame hunting with his dogs.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Lavender Grey' Canvas Art, 18x18 (ALI32795-C1818GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Fields' Canvas Art, 18x18 (WAP06978-C1818GG)
- TRADEMARK FINE ART Radoslav Penchev 'Surreal Maze Walls' Canvas Art, 35x47 (1X08470-C3547GG)
- TRADEMARK FINE ART Constantin Shestopalov 'Woman With Wine Glass' Canvas Art, 24x32 (1X04524-C2432GG)
- TRADEMARK FINE ART Lantern Press 'National Park 1' Canvas Art, 12x19 (ALI8776-C1219GG)
- TRADEMARK FINE ART Hooshang Khorasani 'Painted Horse 2' Canvas Art, 18x24 (ALI35827-C1824GG)
- TRADEMARK FINE ART Wyanne 'Big Eyed Girl 4 Keeps' Canvas Art, 14x19 (ALI8142-C1419GG)
- Trademark Fine Art Wall Art & Decor