Arie Reinhardt Taylor 'Mom And Dads In Spring' Canvas Art, 14x19
Mfr # ALI15687-C1419GG
Zoro # G601373135
Key Features
- Artist Arie Reinhardt Taylor
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Cottage / Country
Product Information
- Brand Trademark Fine Art
- MFR # ALI15687-C1419GG
- Zoro # G601373135
- UPC # 192055745057
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Arie Reinhardt Taylor |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Cottage / Country |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a house surrounded by trees covered in pink flowers.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cadmus Rustic Mid-Century Black and Oak Brown Finished Wood Bench (199-12170-ZORO)
- LAKESIDE Medical Cart, 6 Drawers w/Key Lock, Blue Cabinet (C-627-K-2B)
- CLASSIC ACCESSORIES Ornament Organizer/Storage Bin, Cranberry (57-005-014301-00)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- TRADEMARK FINE ART Christina Long 'Winter Sun I' Canvas Art, 35x35 (WAG14775-C3535GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 18x24 (MT0677-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'South Dakota Map' Canvas Art, 18x24 (MT0722-C1824GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- TRADEMARK FINE ART Noah Bay 'Ozone' Canvas Art, 10x32 (WAG02811-C1032GG)
- TRADEMARK FINE ART Megan Romo 'Wag the Dog' Canvas Art, 30x47 (MR0030-C3047GG)
- Trademark Fine Art Wall Art & Decor