Arie Reinhardt Taylor 'Heather Brook' Canvas Art, 14x19
Mfr # ALI15626-C1419GG
Zoro # G001383758
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Artist Arie Reinhardt Taylor
Product Information
- Brand Trademark Fine Art
- MFR # ALI15626-C1419GG
- Zoro # G001383758
- UPC # 192055145109
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Artist | Arie Reinhardt Taylor |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a path leading around a fence towards a building.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Heavy-Duty KinderMat, 1" Thick (HDM301)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown I' Canvas Art, 35x35 (ALI4493-C3535GG)
- TRADEMARK FINE ART Ron Parker 'American Kestrel' Canvas Art, 16x24 (ALI32436-C1624GG)
- TRADEMARK FINE ART James W. Johnson 'Cardinal Couple' Canvas Art, 14x19 (ALI36200-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 18x24 (MT0677-C1824GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees And Fronds' Canvas Art, 14x19 (ALI46257-C1419GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 14x19 (WAG10485-C1419GG)
- TRADEMARK FINE ART Maciej Duczynski 'Mountain Rustic Norway 34' Canvas Art, 22x32 (ALI42973-C2232GG)
- Trademark Fine Art Wall Art & Decor