Arie Reinhardt Taylor 'Grandmas Quilts 2' Canvas Art, 24x32
Mfr # ALI15623-C2432GG
Zoro # G801383415
Key Features
- Style Cottage / Country
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Arie Reinhardt Taylor
Product Information
- Brand Trademark Fine Art
- MFR # ALI15623-C2432GG
- Zoro # G801383415
- UPC # 192055145000
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Cottage / Country |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Arie Reinhardt Taylor |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person standing in the center of the frame in a landscape.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- LOLOI RUGS Loloi Rugs SKYESKY-09GTSI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Graphite & Silver (SKYESKY-09GTSI3656)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 14x14 (ALI4910-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Popsicles 1' Canvas Art, 24x24 (ALI41780-C2424GG)
- TRADEMARK FINE ART Galloimages Online 'St. Louis Arch With Starburst Moon' Canvas Art, 22x32 (ALI35108-C2232GG)
- TRADEMARK FINE ART Fab Funky 'Purple Owl With Antlers' Canvas Art, 18x24 (WAG12831-C1824GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Heather Brook' Canvas Art, 14x19 (ALI15626-C1419GG)
- TRADEMARK FINE ART Josh Byer 'Strawberry Jam' Canvas Art, 18x24 (ALI5632-C1824GG)
- NEXT INNOVATIONS 23" Bald Eagle Metal Wall Art (101410021-BALDEAGLE)
- Trademark Fine Art Wall Art & Decor