Arie Reinhardt Taylor 'American Goldfinch 3' Canvas Art, 14x19
Mfr # ALI15535-C1419GG
Zoro # G701370546
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Arie Reinhardt Taylor
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI15535-C1419GG
- Zoro # G701370546
- UPC # 192055141460
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Arie Reinhardt Taylor |
Style | Natural Modern |
Description
- Artist: Arie Reinhardt Taylor
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful flowers in front of a tree stump.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- TRADEMARK FINE ART Avery Tillmon 'Aspens I' Canvas Art, 18x24 (WAP12260-C1824GG)
- TRADEMARK FINE ART Pierre-Auguste Renior 'Monet Painting Garden' Canvas Art, 24x32 (ALI10057-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Candy V' Canvas Art, 18x18 (ALI4428-C1818GG)
- TRADEMARK FINE ART Robert Michaud 'Fishing On Lake Guntersville' Canvas Art, 16x24 (ALI23390-C1624GG)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- Trademark Fine Art Wall Art & Decor