Antonio Grambone 'Restaurant Guest' Canvas Art, 16x24
Mfr # 1X04551-C1624GG
Zoro # G101316687
Key Features
- Style Traditional
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Antonio Grambone
Product Information
- Brand Trademark Fine Art
- MFR # 1X04551-C1624GG
- Zoro # G101316687
- UPC # 192055959713
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Traditional |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Antonio Grambone |
Description
- Artist: Antonio Grambone
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man sitting at a large desk in the center of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sothebys and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Vivacious Bloom II' Canvas Art, 24x32 (WAG16466-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'In The Clouds Indigo And Gray Crop' Canvas Art, 14x14 (WAP06808-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 18x18 (WAP06691-C1818GG)
- TRADEMARK FINE ART Ron Parker 'House Finch And Rhododendron' Canvas Art, 35x47 (ALI32621-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Black Fall' Canvas Art, 22x32 (PSL0899-C2232GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24 (WAP0029-C2424GG)
- Trademark Fine Art Wall Art & Decor