Antonio Bernardino Coelho 'Alone In The Field' Canvas Art, 30x47
Mfr # 1X07070-C3047GG
Zoro # G501321311
Key Features
- Size 30 in x 47 in
- Artist Antonio Bernardino Coelho
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # 1X07070-C3047GG
- Zoro # G501321311
- UPC # 192664402747
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Antonio Bernardino Coelho |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Natural Modern |
Description
- Artist: Antonio Bernardino Coelho
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a field covered in dark clouds.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- TRADEMARK FINE ART Jack Wemp 'Winter Reflections' Canvas Art, 35x47 (ALI36168-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'End Of Season Ii' Canvas Art, 22x32 (WAG09900-C2232GG)
- TRADEMARK FINE ART Haitham Al Farsi 'Turtle Season' Canvas Art, 16x24 (1X13937-C1624GG)
- TRADEMARK FINE ART The Macneil Studio 'Fishing' Canvas Art, 35x35 (ALI9014-C3535GG)
- TRADEMARK FINE ART Turner 'Fish Market at Hastings' Canvas Art, 35x47 (AA01618-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 14x19 (BL0062-C1419GG)
- TRIPAR INTERNATIONAL Metal Branch Wall Decor, Gold - Vertical (20515)
- Trademark Fine Art Wall Art & Decor