Anthony Casay 'Surfer Over Water' Canvas Art, 24x32
Mfr # ALI20258-C2432GG
Zoro # G701397925
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Anthony Casay
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI20258-C2432GG
- Zoro # G701397925
- UPC # 192055530639
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Anthony Casay |
Subject | Landscape |
Description
- Artist: Anthony Casay
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person surfing in the center of the frame with the sun above.
Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Francois, the Parisian Art Deco Butler (EU33046)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- TRADEMARK FINE ART Lois Bryan 'Church Cat ' Canvas Art, 12x19 (LBR00368-C1219GG)
- TRADEMARK FINE ART Moises Levy 'Mobil Homes' Canvas Art, 14x19 (ALI23342-C1419GG)
- TRADEMARK FINE ART Jeff Tift 'Meadowlark Painting' Canvas Art, 22x32 (ALI30242-C2232GG)
- TRADEMARK FINE ART Zavaleta 'Abstract VI' Canvas Art, 16x32 (MA063-C1632GG)
- TRADEMARK FINE ART Jai Johnson 'Red Door Farmhouse' Canvas Art, 30x47 (ALI14100-C3047GG)
- TRADEMARK FINE ART Katherine Gendreau 'Surfside Beach in Fog' Canvas Art, 14x32 (IC00809-C1432GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 16x32 (WAG17474-C1632GG)
- Trademark Fine Art Wall Art & Decor