Anthony Casay 'Sunset Coast 7' Canvas Art, 14x19
Mfr # ALI20407-C1419GG
Zoro # G801404820
Key Features
- Subject Landscape
- Style Modern & Contemporary
- Artist Anthony Casay
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI20407-C1419GG
- Zoro # G801404820
- UPC # 192055536532
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Landscape |
Style | Modern & Contemporary |
Artist | Anthony Casay |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Anthony Casay
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features large waves crashing onto a beach.
Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Office Partitions Wall Bracket Kit (238647)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Crop' Canvas Art, 18x24 (WAP10276-C1824GG)
- TRADEMARK FINE ART Kurt Shaffer 'Three Buddhas' Canvas Art, 24x36 (KS018-C2436GG)
- TRADEMARK FINE ART Michael Tompsett 'New York City Blue Teal Skyline' Canvas Art, 30x47 (MT01512-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'California Coastline' Canvas Art, 16x24 (DLG00417-C1624GG)
- TRADEMARK FINE ART Bill Makinson 'Cows By Bridge' Canvas Art, 30x47 (ALI38819-C3047GG)
- TRADEMARK FINE ART Vicki Mcardle Art 'Flower Garden' Canvas Art, 35x47 (ALI32223-C3547GG)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- Trademark Fine Art Wall Art & Decor