Anthony Casay 'Forest Scene' Canvas Art, 14x19
Mfr # ALI20335-C1419GG
Zoro # G801388960
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Anthony Casay
Product Information
- Brand Trademark Fine Art
- MFR # ALI20335-C1419GG
- Zoro # G801388960
- UPC # 192055533692
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Anthony Casay |
Description
- Artist: Anthony Casay
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a waterfall in the center of the frame with trees around it.
Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Tan (DC055AR-TN)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- FLASH FURNITURE Square Silver Metal Table, 35.5SQ, 35.5" W, 35.5" L, 29.75" H, Metal Top, Grey (CH-51050-29-SIL-GG)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- TRADEMARK FINE ART Unknown 'World Map With Globe' Canvas Art, 35x47 (WAG02291-C3547GG)
- TRADEMARK FINE ART Veronique Charron 'Outdoor Geo II' Canvas Art, 24x32 (WAP03693-C2432GG)
- TRADEMARK FINE ART Jim Cumming 'Snowy Owl In Winter Snow' Canvas Art, 12x19 (1X13566-C1219GG)
- TRADEMARK FINE ART Michael Mullan 'Retro Diner Open 24 Hours Panel' Canvas Art, 8x19 (WAP08493-C819GG)
- TRADEMARK FINE ART Monet 'Flower Beds At Vetheuil' Canvas Art, 24x32 (AA00994-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Summer House Still Life' Canvas Art, 35x47 (DLG01025-C3547GG)
- Trademark Fine Art Wall Art & Decor