Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19
Mfr # ALI38227-C819GG
Zoro # G601443401
Key Features
- Style Modern &Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Annelein Beukenkamp
Product Information
- Brand Trademark Fine Art
- MFR # ALI38227-C819GG
- Zoro # G601443401
- UPC # 192664490904
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 19 in |
Details
Style | Modern &Contemporary |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Annelein Beukenkamp |
Description
- Artist: Annelein Beukenkamp
- Subject: Floral
- Style: Modern &Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features yellow flowers sitting over a purple background.
My watercolors and approach to painting are constantly evolving. I truly enjoy the beautiful way the pigments mingle and interact on the crisp white paper. Watercolor is my joy and passion and still has so much to teach me. I am a signature member of the Vermont Watercolor Society and have won several awards at various venues across the state. I participate in many yearly group and juried shows, some of which have included the Stratton Arts Festival, Envisioned in a Pastoral setting, Shelburne Farms, Art on the Mountain, Haystack, Reflections on Basin Harbor and Art in the Round Barn, Waitsfield. My favorite subject matter continues to be those ever colorful and varied flowers. They take well to the medium and allow me to stretch my palette to its fullest capacity. I strive to capture a blooms� �essence�, not its exact reproduction. I think the reason I enjoy painting all those blossoms, stems from my childhood in the Netherlands, driving by field after field of explosive color on my way to my grandmother�s house. My paintings can be seen at various galleries across the state and recently I have had several of my images reproduced as limited edition Giclee prints. My watercolors are in private and corporate collections across the globe.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- FLASH FURNITURE Jada 24 x 36 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M199YBN-BK-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign IV' Canvas Art, 14x19 (WAP02243-C1419GG)
- TRADEMARK FINE ART Fusion Idol Arts 'Living Radiance' Canvas Art, 30x47 (ALI34856-C3047GG)
- TRADEMARK FINE ART Gustav Klimt 'Death and Life' Canvas Art, 35x35 (BL0404-C3535GG)
- TRADEMARK FINE ART Carol Young 'Sunny Outlook' Canvas Art, 6x19 (WAG04883-C619GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cityscape 103' Canvas Art, 6x19 (ALI19401-C619GG)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- TRADEMARK FINE ART John Atkinson Grimshaw 'Spirit of Night 1879 ' Canvas Art, 30x47 (BL01618-C3047GG)
- Trademark Fine Art Wall Art & Decor