Annelein Beukenkamp 'Beneath The Sun' Canvas Art, 24x47
Mfr # ALI38241-C2447GG
Zoro # G901445211
Key Features
- Subject Floral
- Style Modern &Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Annelein Beukenkamp
Product Information
- Brand Trademark Fine Art
- MFR # ALI38241-C2447GG
- Zoro # G901445211
- UPC # 192664491468
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Subject | Floral |
Style | Modern &Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Annelein Beukenkamp |
Description
- Artist: Annelein Beukenkamp
- Subject: Floral
- Style: Modern &Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue and purple flowers sitting over tall grass.
My watercolors and approach to painting are constantly evolving. I truly enjoy the beautiful way the pigments mingle and interact on the crisp white paper. Watercolor is my joy and passion and still has so much to teach me. I am a signature member of the Vermont Watercolor Society and have won several awards at various venues across the state. I participate in many yearly group and juried shows, some of which have included the Stratton Arts Festival, Envisioned in a Pastoral setting, Shelburne Farms, Art on the Mountain, Haystack, Reflections on Basin Harbor and Art in the Round Barn, Waitsfield. My favorite subject matter continues to be those ever colorful and varied flowers. They take well to the medium and allow me to stretch my palette to its fullest capacity. I strive to capture a blooms� �essence�, not its exact reproduction. I think the reason I enjoy painting all those blossoms, stems from my childhood in the Netherlands, driving by field after field of explosive color on my way to my grandmother�s house. My paintings can be seen at various galleries across the state and recently I have had several of my images reproduced as limited edition Giclee prints. My watercolors are in private and corporate collections across the globe.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Full Size Daybed (156-9453)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- APACHE MILLS APACHE MILLS Enviroback AP043-4076E Door Mat, 27 in L, 18 in W, Cocoa Brown (AP043-4076E)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- TRADEMARK FINE ART Annelein Beukenkamp 'Gem' Canvas Art, 14x14 (ALI38131-C1414GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Autumn Love' Canvas Art, 12x19 (PSL01294-C1219GG)
- TRADEMARK FINE ART Karen Fields 'Full Vase' Canvas Art, 35x47 (ALI30896-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 85' Canvas Art, 12x19 (ALI19299-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'United States Watercolor Map' Canvas Art, 18x24 (MT0484-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18 (WAP06801-C1818GG)
- TRADEMARK FINE ART Shenshen Dou 'Health Screening' Canvas Art, 14x19 (1X05831-C1419GG)
- Trademark Fine Art Wall Art & Decor