Ambra 'Le Vent Te Portera' Canvas Art, 24x24
Mfr # 1X07809-C2424GG
Zoro # G501331280
Key Features
- Artist Ambra
- Subject People
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X07809-C2424GG
- Zoro # G501331280
- UPC # 193420081053
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Ambra |
Subject | People |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ambra
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man with two balloons.
Prominent Colors: Light Blue, Teal, Tan, Grey, Black, White
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- SHAVEL Shavel MFNSSTWWHI Micro Flannel White Twin Sheet Set (MFNSSTWWHI)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- TRADEMARK FINE ART Karen Fields 'Abstract Clouds' Canvas Art, 12x19 (WAG06432-C1219GG)
- TRADEMARK FINE ART PhotoINC Studio 'Rose 2 Pink Floral' Canvas Art, 16x24 (IC01068-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vi' Canvas Art, 18x18 (WAG07420-C1818GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range I' Canvas Art, 14x19 (WAG03998-C1419GG)
- TRADEMARK FINE ART Cheryl Baynes 'Poppy Whimsy Vi' Canvas Art, 35x47 (WAG00730-C3547GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study II' Canvas Art, 18x24 (WAG15797-C1824GG)
- TRADEMARK FINE ART Lanre Adefioye 'Bichon Frise Dog' Canvas Art, 18x24 (ALI30979-C1824GG)
- Trademark Fine Art Wall Art & Decor