Alfred Forns 'Tufted Puffin' Canvas Art, 14x19
Mfr # 1X05863-C1419GG
Zoro # G801317977
Key Features
- Artist Alfred Forns
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # 1X05863-C1419GG
- Zoro # G801317977
- UPC # 192664354435
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Alfred Forns |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Alfred Forns
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a puffin over a blue background.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- SAFAVIEH Blossom Hand Tufted Runner Rug, Navy and Multicolor - 2 ft.-3 in. x 8 ft. (BLM402A-28)
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 35x35 (WAP10772-C3535GG)
- TRADEMARK FINE ART Melissa Wang 'Undersea Creatures I' Canvas Art, 24x32 (WAG07388-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween School Of Witchcraft' Canvas Art, 14x19 (ALI40983-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Botanical Touch Quote I' Canvas Art, 14x14 (WAP0174-C1414GG)
- TRADEMARK FINE ART Cole Borders 'Fire Hose Cabinet' Canvas Art, 24x32 (ALI22118-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map Denim Jeans Style' Canvas, 24x32 (MT0482-C2432GG)
- TRADEMARK FINE ART Modigliani 'Paul Guillaume' Canvas Art, 16x24 (AA01779-C1624GG)
- Trademark Fine Art Wall Art & Decor