Aleta Pippin 'Jungle Fever 2' Canvas Art, 35x47
Mfr # ALI37742-C3547GG
Zoro # G901452219
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Aleta Pippin
- Style Bold & Eclectic Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI37742-C3547GG
- Zoro # G901452219
- UPC # 192664471507
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Artist | Aleta Pippin |
Style | Bold & Eclectic Modern |
Description
- Artist: Aleta Pippin
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful shapes filling the frame.
Since 2003, Aleta Pippin, abstract artist, has continued to explore and reassess her artistic journey. With abstraction as the vehicle, she continues to study color, depth, movement, and energy for which her abstract paintings are noted. Creating is what motivates Pippin. By the time she was a teenager she was drawing figures and creating posters for school. Then her creations took her into another direction: marriage, children, and job. The drive to create lived on inspiring Pippin to open her own business in 1984. That business eventually made the list of the 50 largest women-owned businesses in Houston.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- BAXTON STUDIO Garson Glam and Luxe Blush Pink Velvet Upholstered and Gold Metal Finished Accent Chair (195-12435-ZORO)
- ARMEN LIVING Diana 26 in. Swivel Black Wood Counter Stool in Light Grey Fabric (LCDIBABLKLTGR26)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- TRADEMARK FINE ART Michael Mullan 'Us City Map On Wood Gray' Canvas Art, 30x47 (WAP08502-C3047GG)
- TRADEMARK FINE ART Pierre Leclerc 'Vancouver City Mountain' Canvas Art, 14x32 (PL00487-C1432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Lilies in Blue' Canvas Art, 24x32 (DLG0247-C2432GG)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Xii' Canvas Art, 14x19 (WAG03475-C1419GG)
- TRADEMARK FINE ART Ron Parker 'White Planter' Canvas Art, 18x24 (ALI32456-C1824GG)
- TRADEMARK FINE ART Let Your Art Soar 'Cow Line Art' Canvas Art, 14x19 (ALI42501-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Watercolor Tropical Flowers Iii' Canvas Art, 24x32 (WAG11475-C2432GG)
- Trademark Fine Art Wall Art & Decor