Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32
Mfr # BL02248-C2432GG
Zoro # G801494548
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Albert Bierstadt
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # BL02248-C2432GG
- Zoro # G801494548
- UPC # 192664524012
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Albert Bierstadt |
Style | Natural Modern |
Description
- Artist: Albert Bierstadt
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a strip of orange sunlight peeking through the clouds over a lake.
Prominent Colors: Grey, Brown, Tan, Black
Albert Bierstadt (January 7, 1830 - February 18, 1902) was a German-American painter best known for his lavish, sweeping landscapes of the American West. In obtaining the subject matter for these works, Bierstadt joined several journeys of the Westward Expansion. Though not the first artist to record these sites, Bierstadt was the foremost painter of these scenes for the remainder of the 19th century. Bierstadt was part of the Hudson River School, not an institution but rather an informal group of like-minded painters. The Hudson River School style involved carefully detailed paintings with romantic, almost glowing lighting, sometimes called luminism. An important interpreter of the western landscape, Bierstadt, along with Thomas Moran, is also grouped with the Rocky Mountain School.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- GMS GMS: Mort. 15/16'', Schl C, US26D, AR/ST cam, 5pin, A2 US1 (GMS-M156-SC-26D-AR-A2)
- CORRELL Rectangle Deluxe Adjustable Height Flip Top Training Table, 24" W, 48" L, Gray (FT2448-15)
- FLASH FURNITURE 4PK 30"H No Back Green Metal Barstool Square Seat (4-CH-31320-30-GN-GG)
- TRADEMARK FINE ART Michael Tompsett 'Seattle Washington Street Map' Canvas Art, 18x24 (MT0869-C1824GG)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Subway Station' Canvas Art, 30x47 (PH01720-C3047GG)
- TRADEMARK FINE ART Paul Gauguin 'Landscape at Pont Aven' Canvas Art, 35x47 (BL0388-C3547GG)
- TRADEMARK FINE ART Chuck Black 'Persistence' Canvas Art, 12x19 (ALI16382-C1219GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Bear Porter' Canvas Art, 14x14 (WAP06308-C1414GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study IV' Canvas Art, 14x19 (WAG14728-C1419GG)
- TRADEMARK FINE ART Ethan Harper 'Bird Life IV' Canvas Art, 14x14 (WAG16656-C1414GG)
- Trademark Fine Art Wall Art & Decor