Albena Hristova 'Glance Greige Crop' Canvas Art, 24x24
Mfr # WAP10581-C2424GG
Zoro # G001694359
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
- Artist Albena Hristova
Product Information
- Brand Trademark Fine Art
- MFR # WAP10581-C2424GG
- Zoro # G001694359
- UPC # 193420726381
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Artist | Albena Hristova |
Description
- Artist: Albena Hristova
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a gray horse over an abstract background.
Prominent Colors: Grey, White, Black
Albena was born in a family of artists and received 12 years of classical art training in Europe. She started painting when she was only four years old. Shortly after graduation Albena created several large murals. Albena�s first solo art show was in 1987. During time in Europe, Albena participated every year at Art Basel - the most prestigious modern art show in the world. Corporate and private collectors bought all her art before every show opening. In 1990 Albena moved to Southern California with her family. During the first few years in the USA Albena had several solo shows in Washington, DC, Los Angeles and Chicago and sold her original art to private collectors. During this period she had great success selling her originals, but she also realized how few people have access to her art across the globe. Albena�s vision and ambition was to touch as many people as it was possible in her lifetime. She needed a different channel to realize her dreams. In 2000, Albena discovered the world of art publishing. In New York, she met the owners of a wonderful company called Wild Apple Graphics and as they say the rest is history.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- TRADEMARK FINE ART Erin Dertner 'Burnished Landscape' Canvas Art, 18x24 (WAG02255-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Beach Cottage Florals Ii' Canvas Art, 24x32 (WAP10184-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- TRADEMARK FINE ART Peggy Harris 'Peace On Earth Rabbit' Canvas Art, 14x19 (ALI42405-C1419GG)
- TRADEMARK FINE ART Zavaleta 'Abstract VI' Canvas Art, 16x32 (MA063-C1632GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Heather Brook' Canvas Art, 14x19 (ALI15626-C1419GG)
- Trademark Fine Art Wall Art & Decor