Albena Hristova 'Feather Toss Square Wild Spirit' Canvas Art, 14x14
Mfr # WAP10573-C1414GG
Zoro # G601693219
Key Features
- Subject Typography
- Artist Albena Hristova
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP10573-C1414GG
- Zoro # G601693219
- UPC # 193420726046
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Typography |
Artist | Albena Hristova |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Albena Hristova
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white phrase over a feather pattern.
Prominent Colors: Tan, Green, White
Albena was born in a family of artists and received 12 years of classical art training in Europe. She started painting when she was only four years old. Shortly after graduation Albena created several large murals. Albena�s first solo art show was in 1987. During time in Europe, Albena participated every year at Art Basel - the most prestigious modern art show in the world. Corporate and private collectors bought all her art before every show opening. In 1990 Albena moved to Southern California with her family. During the first few years in the USA Albena had several solo shows in Washington, DC, Los Angeles and Chicago and sold her original art to private collectors. During this period she had great success selling her originals, but she also realized how few people have access to her art across the globe. Albena�s vision and ambition was to touch as many people as it was possible in her lifetime. She needed a different channel to realize her dreams. In 2000, Albena discovered the world of art publishing. In New York, she met the owners of a wonderful company called Wild Apple Graphics and as they say the rest is history.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Canada' Canvas Art, 24x32 (WAG14888-C2432GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- TRADEMARK FINE ART David Galchutt 'The Jaunty Spring' Canvas Art, 16x24 (ALI46749-C1624GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Sunflower Centered' Canvas Art, 18x18 (ALI38122-C1818GG)
- TRADEMARK FINE ART Lantern Press 'Sports 13' Canvas Art, 12x19 (ALI9222-C1219GG)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART Ryan Fowler 'Leaf Peeper Black Bear Ipa' Canvas Art, 14x14 (WAP06309-C1414GG)
- Trademark Fine Art Wall Art & Decor