Agnolo Bronzino 'Portrait of a Young Man Bronzin' Canvas Art, 14x19
Mfr # IC00362-C1419GG
Zoro # G701527957
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Agnolo Bronzino
- Style Modern & Contemporary
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # IC00362-C1419GG
- Zoro # G701527957
- UPC # 194189103918
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Agnolo Bronzino |
Style | Modern & Contemporary |
Subject | People |
Description
- Artist: Agnolo Bronzino
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a old time portrait of a young man.
Prominent Colors: Black, Grey, Tan, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- NO. 918 No918 Reno Beige Curtain 102 in. W X 84 in. L (AC-RENO84ANT)
- CHIC HOME Chic Home 35CK112-US Livingston Embroidered Comforter Set - Black - King - 8 Piece (35CK112-US)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Starry Night II' Canvas Art, 14x18 (BL0383-C1418GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Black Fall' Canvas Art, 22x32 (PSL0899-C2232GG)
- TRADEMARK FINE ART David Galchutt 'From the Garden' Canvas Art, 16x24 (ALI46972-C1624GG)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Summer VII' Canvas Art, 18x18 (ALI31509-C1818GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Bliss' Canvas Art, 14x19 (ALI19510-C1419GG)
- Trademark Fine Art Wall Art & Decor