Adel 'Mardi Gras' Canvas Art, 18x24
Mfr # ALI37721-C1824GG
Zoro # G601449878
Key Features
- Artist ADEL
- Subject Abstract
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI37721-C1824GG
- Zoro # G601449878
- UPC # 192664470647
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | ADEL |
Subject | Abstract |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: ADEL
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mardi gras celebration over a blue background.
Elaine Adel Cummins from an early age was producing bright vivid colorful art. She grew up in an art colony in New Orleans surrounded by artist and studied from an early age under many noted New Orleans artists. Elaine says, Art should be an experience that tells its own story. It should never make anyone feel stupid. The art that makes me most happy is the art that welcomes everyone and leaves the viewer with happiness and joy. When I see people smiling looking at my art, I know I've succeeded.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- TRADEMARK FINE ART Guido Borelli 'L’albergo dei Cappuccini Amalfi' Canvas Art, 35x47 (ALI34189-C3547GG)
- TRADEMARK FINE ART Lois Bryan 'Sunrise in the Mountain' Canvas Art, 24x32 (LBr045-C2432GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- TRADEMARK FINE ART Pablo Esteban 'Shell Over Beige 2' Canvas Art, 12x19 (ALI45024-C1219GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Hostas Garden' Canvas Art, 14x19 (ALI3519-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Pumpkin Red Barn Folk Art' Canvas Art, 35x47 (ALI40896-C3547GG)
- PERFORMANCE TOOL Wilmar PMW5228 500 Piece Rivet Assortment Set (PMW5228)
- Trademark Fine Art Wall Art & Decor