Abstract Graffiti 'Afro Punk 2' Canvas Art, 18x24
Mfr # ALI11647-C1824GG
Zoro # G601347020
Key Features
- Artist Abstract Graffiti
- Product Type Gallery-Wrapped Canvas Art
- Subject Figurative
- Style Bold & Eclectic Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI11647-C1824GG
- Zoro # G601347020
- UPC # 191344741749
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Abstract Graffiti |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Figurative |
Style | Bold & Eclectic Modern |
Description
- Artist: Abstract Graffiti
- Subject: Figurative
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and purple stencil portrait of a woman with the words "Afro Punk".
Leon, who works under the name Abstract Graffiti, had an interest in art from a young age. At 17, he attended art college in the U.K. and studied graphic design, which steered his work toward illustration. After years of illustrating he decided to turn his hand to working with stencils and spray paints. Leon's inspirations mainly come from colorful abstract and surreal artists such as Picasso, Dali, Miro, Pollock, Gaudi and Kandinsky, but also pop artists like Warhol, Keith Haring, Roy Lichtenstein and Jean Michel Basquiat. Other inspirations include Hip Hop culture, Americana and comic book art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Perris Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Lounge Chair (175-10869-Zoro)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TRADEMARK FINE ART Rusty Frentner 'Stained Glass' Canvas Art, 18x24 (ALI33189-C1824GG)
- TRADEMARK FINE ART J Austin Jennings 'October Mountain' Canvas Art, 14x14 (IC01669-C1414GG)
- TRADEMARK FINE ART Wyanne 'Book Nook' Canvas Art, 14x19 (ALI8251-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Cycling Family' Canvas Art, 24x32 (ALI8689-C2432GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Purple In The Sky' Canvas Art, 12x19 (BC00434-C1219GG)
- DESIGN TOSCANO French Wine Barrel Wall Sculpture (NG32903)
- Trademark Fine Art Wall Art & Decor