08 Left 'ATL Airport Layout' Canvas Art, 30x47
Mfr # ALI14870-C3047GG
Zoro # G301368820
Key Features
- Artist 08 Left
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Transportation
Product Information
- Brand Trademark Fine Art
- MFR # ALI14870-C3047GG
- Zoro # G301368820
- UPC # 191344948650
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | 08 Left |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Transportation |
Description
- Artist: 08 Left
- Subject: Transportation
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a minimalist poster of the Atlanta airport code and air traffic control coordinates.
We are 08 Left. We love art and flight and travel and new places. We create art for people who love those things as well. We do it so we can reflect, be grateful and be inspired. We realize who we are, where we've been, and what we dream.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-WALTB-3060-T2222-GG)
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- TRADEMARK FINE ART Grace Popp 'Parfum I' Canvas Art, 14x14 (WAG05738-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Florabundance I' Canvas Art, 16x24 (WAP01675-C1624GG)
- TRADEMARK FINE ART Javier De La 'Chasing The Northern Lights' Canvas Art, 12x24 (1X06046-C1224GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Under The Moon and Over The Sky' Canvas Art, 16x24 (PSL01372-C1624GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- Trademark Fine Art Wall Art & Decor