Shop All Winch Cables
Tractel
Winch Cable, Alloy Stl, 7/16 In. x 200 ft.
Mfr # 712809200K
Zoro # G7819761
original price:
$1,456.43
7% off
new price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 200 ft
- Working Load Limit 4,000 lb
- For Use With Mfr. No. TU28
Product Information
- Brand Tractel
- MFR # 712809200K
- Zoro # G7819761
- Country of Origin France
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 200 ft |
Cord Diameter | 7/16 in |
Cord Length | 200 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,000 lb |
For Use With | Mfr. No. TU28 |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Standards | RR-W-410D |
Cord Type | Wire |
Cord Material | Alloy Steel |
Compatible with Manufacturer Part Number | TU-28 |
Maximum Load Capacity | 20,000 lb |
Compatible Load Capacity | 2,000 lb |
Compatible Series | Tirfor T516/TU28 |
Operation | Lifting |
Compatible Hoist Type | Electric Wire Rope Hoists |
Product Type | Wire Rope Assembly |
Number of Strands | 4x26 OR 5x26 |
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 200 ft, Maximum Load Capacity 20,000 lb, Compatible Load Capacity 2,000 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Tirfor T516/TU28, Compatible with Grainger Part Number 6XXF8, 6XXG3, Compatible with Manufacturer Part Number TU-28, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 4x26 OR 5x26, For Use With Mfr. No. TU28, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- LIFT-ALL Roundsling, Endless, 11 ft L, 53000 lb Cap (EN600X11)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 660 Lb (2RZZ2)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- TRACTEL Winch Cable, Alloy Stl, 1/4 In. x 100 ft. (6423100K)
- BULLDOG WINCH 8mm x 50ft Synthetic Rope, Grey (20226)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- ALL GEAR Winch Line, Synthetic, 5/16 In. x 100 ft. (AG12SS516100)
- Tractel Winches & Pullers