Shop All Lever Chain Hoists
Tractel
Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening
Mfr # 19685
Zoro # G501766952
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tractel
- MFR # 19685
- Zoro # G501766952
- UPC # 667143006445
- Country of Origin China
- Category Lever Chain Hoists
Description
The bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 3000 lbs.
• Chain Length/Lift: 25 ft.
• Number of Falls: 1
• Load Chain Size: 7 x 21 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 3000 lbs.
• Chain Length/Lift: 25 ft.
• Number of Falls: 1
• Load Chain Size: 7 x 21 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- WERNER Stabilizer and Surface Protector (97P)
- DAYTON Swivel Caster with Wheel (C6208)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- JET Jla Series 3/4 Ton Lever Hoi (JLA-075-10)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (LX003-5)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (425Z71)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10SH)
- URREA Industrial chain host 1 load cain fall 2,204 lb (42301)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z70)
- Tractel Lever Chain Hoists