Shop All Lanyards and Lifelines
Tractel
Lanyard, 4 to 6 ft., Blue and Black
Mfr # C196ZZ
Zoro # G7604315
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strap Width 1 3/16 in.
- Tensile Strength Shock Absorber: 5,700 lbs. Lanyard Arm: 9,000 lbs.
- For Use With Harness
- Standards ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910
- Number of Legs 1
Product Information
- Brand Tractel
- MFR # C196ZZ
- Zoro # G7604315
- UPC # 667143601749
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1 3/16 in. |
Length | 4 to 6 ft. |
Details
Tensile Strength | Shock Absorber: 5,700 lbs. Lanyard Arm: 9,000 lbs. |
For Use With | Harness |
Standards | ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910 |
Number of Legs | 1 |
Hardware Material | Zinc Dichromate |
Shock Absorbing Lanyard Type | Tubular polyester sleeve |
Series | Tracpac |
Anchorage Hook Gate Opening | 3/4 in. |
Color | Blue and Black |
Item | Lanyard |
Weight Capacity | 310 lbs., one person |
Max. Working Load | 310 lbs. |
Anchorage End Connection | Self-locking snap hook |
Description
Tracpac Lanyard,6ft. Adj/3/4" High-Ab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, M, 12 Pairs (558)
- IMPLUS Icetrekkers Diamond Grip Traction Cleats, (6006)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- SAFETYPOSTER.COM Safety Poster, Skipping A Lockout, ENG (P4047)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- TRACTEL Horizontal Lifeline, 60 ft., White/Blue (H66500)
- SUPER ANCHOR SAFETY 48"x2"x13,600lb Tensile Strength Orange Tie-Off Strap w/Slotted D-ring +Loop End. Retail Package (3005-C)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- PETZL GRILLON HOOK adjustable work positioning lanyard w/HOOK connector 4m (L052CA02)
- SUPER ANCHOR SAFETY 30ft. X-Line Pneumatic Lifeline w/Snaphook (4065-30)
- SAFEWAZE Adj Web Positioning Lanyard (FS33310)
- Tractel Lanyards and Lifelines