Shop All Ratchet Pullers
Tractel
Griphoist Rescue Kit, 8,000 lb. (4 Ton), 60ft. Lift, TU32K
Mfr # RESCUETU32K
Zoro # G9003312
product price: $5,436.99
/ea
Free Shipping & Returns
$5,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Pull Capacity 16,000 lb
- Width 10 in
- Cable or Rope Length 60 ft
- Material Galvanized Steel
Product Information
- Brand Tractel
- MFR # RESCUETU32K
- Zoro # G9003312
- UPC # 667143004489
- Country of Origin France
- Category Ratchet Pullers
Dimensions
Length | 14 in |
Width | 10 in |
Cable or Rope Length | 60 ft |
Cable or Rope Dia. | 5/8 in |
Lever Length | 25 1/2 in to 41 1/4 in |
Details
Manual Cable Hoist/Puller Item | Cable Hoist Rescue Kit |
Item | Cable Hoist Rescue Kit |
Lifting Capacity | 8,000 lb |
Pull Capacity | 16,000 lb |
Material | Galvanized Steel |
Standards | ASME B30.21 |
Includes | Steel Box, (1) 6XXF6, 60 Ft Galvanized Wire Rope, Telescopic Handle For Hoist, Snatch Block Pully, 6 Ft Wire Rope Sling With Choker Hook, 6 Ft Wire Rope Sling and 9 Ft Wire Rope Sling |
Hoist Mount | Hook Mounted - No Trolley |
Hook Opening | 1 in |
Trolley Configuration | Hook Mounted - No Trolley |
Ratchet | Hydraulically Actuated |
Finish | zinc plated |
Weight | 160 lb |
Description
Cable Hoist Rescue Kit, Standards ASME B30.21, Includes Steel Box, (1) 6XXF6, 60 Ft Galvanized Wire Rope, Telescopic Handle For Hoist, Snatch Block Pully, 6 Ft Wire Rope Sling With Choker Hook, 6 Ft Wire Rope Sling and 9 Ft Wire Rope Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BAG AND BURLAP Sisal Plain Twine (690102)
- US CARGO CONTROL 1/2" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-3)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- AMERICAN POWER PULL CHAIN PULLER 3T 635 (AG635)
- RONSTAN INTERNATIONAL F20 Puller, Med, 4-1/4" Line (RFSPLICE-F20)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- AMERICAN POWER PULL 1 Ton Cable Puller (18500)
- DAYTON Cable Ratchet Puller, 1000Lb, 6Ft (61LA32)
- Tractel Ratchet Pullers