Shop All Electric Hoists
Tractel
Electric Wire Rope Hoist, 660 lb, Unlimited, 115/230V, Gray
Mfr # TR-30
Zoro # G7968773
Free Shipping & Returns
$3,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Hoist Lift Unlimited
- Hoist Mount Hook Mounted - No Trolley
- Lift Speed 17 fpm
- Load Capacity 660 lb
Product Information
- Brand Tractel
- MFR # TR-30
- Zoro # G7968773
- UPC # 667143002652
- Country of Origin France
- Category Electric Hoists
Dimensions
Housing Depth | 13 in |
Housing Width | 7 |
Housing Length | 14 in |
Cord Diameter | 3/10 in |
Body Depth | 17 in |
Body Length | 14 in |
Controller Cord Length | 10 ft |
Maximum Cord Length | 10 ft |
Body Width | 9 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 9.3 A, Current at Minimum Voltage 9.3 A, Duty Classification H3, Headroom 28 1/8 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 17 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 660 lb, Motor Horsepower 1 1/2 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 115V AC, Body Depth 17 in, Body Length 14 in, Body Material Aluminum Alloy, Body Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-12M23Y-2)
- HAMILTON Duralast Wheel, 12X3 2-3/16 Pb (W-1230-DL-2-3/16)
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-G 100K-3)
- FABENCO Safety Gate, 22"-24.5", Steel (R70-21)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, Grey (STK2026-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-275-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- Tractel Hoists