Shop All Traction Devices
Tracmates
Antislip Footwear, L, PR
Mfr # TRAC88702L
Zoro # G0222984
product price: $15.49
/pr
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Nylon
- Traction Type Grit
- Traction Device Dimensions 13 in L x 5-1/2 in W x 1-1/2 in H
- Traction Material Synthetic Fibers
Product Information
- Brand Tracmates
- MFR # TRAC88702L
- Zoro # G0222984
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 13 in L x 5-1/2 in W x 1-1/2 in H |
Fits Shoe Size | 10 to 13 |
Size | 10 to 13 |
Width | 5 1/2 in |
Length | 13 in |
Height | 1 1/2 in |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Nylon |
Traction Type | Grit |
Traction Material | Synthetic Fibers |
Traction Attachment Style | Strap-On |
Suggested Environment | Indoor |
For Use on Surface Types | Ceramic, Concrete, Dry Floors, Grease, Oil, Tile, Wet Floors |
Suggested Traction Environment | Ceramic, Concrete, Grease, Oil, Slip, Tile, Wet or Dry Floor |
Color | Black, Green |
Gender | Men's |
Material | Cellulose/Synthetic Fiber Nylon |
Footwear Brand | TRACMATES |
Waterproof | Yes |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Nylon, Traction Type Grit, 13 in L x 5-1/2 in W x 1-1/2 in H, Traction Material Synthetic Fibers, Traction Attachment Style Strap-On, Fits Shoe Size 10 to 13, Black, Green, Men's, For Use on Surface Types Ceramic, Concrete, Dry Floors, Grease, Oil, Tile, Wet Floors, Indoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Respirator Wipes, Alcohol Free, PK100 (22PN89)
- HONEYWELL NORTH N95 Disposable Respirator, S, White, PK20 (14110387)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVG8)
- RADIANS 3Pk Lg Text Grip Glove (DPG70L-3PK)
- TRACMATES Antislip Footwear, M, PR (TRAC88802M)
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- K1 SERIES Ice Cleat Spacer, Shim, Regular, PR (V7770170-O/S)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Small (V3550370-S)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- Tracmates Traction Devices