Shop All AC & Refrigeration Accessories
Tracerline
Yellow Fluorescent Leak Detection Dye
Mfr # TP-3380-0008
Zoro # G2567822
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Type of Compressor Oil Ester Oil
- Dye Type Oil-Based
- Amount of Oil in System Up to 4 gal
- Capsule Size 8 oz
Product Information
- Brand Tracerline
- MFR # TP-3380-0008
- Zoro # G2567822
- UPC # 672058000082
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Capsule Size | 8 oz |
Details
Item | Fluorescent Leak Detection Dye, Yellow |
Type of Compressor Oil | Ester Oil |
Dye Type | Oil-Based |
Amount of Oil in System | Up to 4 gal |
Capsule Type | Plastic |
Typical Application | Hydraulic Leaks |
Description
Fluorescent Leak Detection Dye, Yellow, Amount of Oil in System Up to 4 gal, Oil-Based Dye Type, Typical Application Hydraulic Leaks, Type of Compressor Oil Ester Oil, Capsule Size 8 oz, Capsule Type Plastic, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Air Circulator 20" Oscillating, 115VAC, 3080/4750 CFM (1VCF2)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AE93)
- BROAN-NUTONE Wht Invent Repl Grille (FGR300)
- TRACERLINE Leak Detection Dye, Automotive, Heavy-Duty (TP-3900-0008)
- TRACERLINE Universal A/C Dye, 8 oz. (TP3840-8)
- TRACERLINE Leak Detection Dye, Automotive, 1 oz, PK6 (TP-3900-0601)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 35Ft (61020350B3B6)
- HOSHIZAKI Ice Machine Drain Pump, 115V (HS-5061)
- Tracerline AC & Refrigeration Accessories