Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TPOPUV57HD
Zoro # G4330124
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8 oz Coolant Dye Cartridge, 8 oz Oil-Based Dye Cartridge, Carrying Case, Fluorescence-Enhancing Glasses, Glo-Away Dye Cleaner, Opti-Pro UV Leak Detection Flashlight, R-1234yf Adapter, R-134a Hose/Coupler and Purge Fitting
- Number of Pieces 1
- Product Type UV Leak Detection Kit
- Dyes Included 0.5 oz Cartridge of A/C Dye, 8 oz Bottle of Dye for All Circulating Oil-based Fluids, 8 oz Bottle of Standard Coolant Dye
- Tools and Accessories Included 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, R-1234yf Adapter, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight
Product Information
- Brand Tracerline
- MFR # TPOPUV57HD
- Zoro # G4330124
- UPC # 00672051257841
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Includes | 8 oz Coolant Dye Cartridge, 8 oz Oil-Based Dye Cartridge, Carrying Case, Fluorescence-Enhancing Glasses, Glo-Away Dye Cleaner, Opti-Pro UV Leak Detection Flashlight, R-1234yf Adapter, R-134a Hose/Coupler and Purge Fitting |
Number of Pieces | 1 |
Product Type | UV Leak Detection Kit |
Dyes Included | 0.5 oz Cartridge of A/C Dye, 8 oz Bottle of Dye for All Circulating Oil-based Fluids, 8 oz Bottle of Standard Coolant Dye |
Tools and Accessories Included | 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, R-1234yf Adapter, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, R-1234yf Adapter, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight, Compatible Refrigerant Systems R-1234yf, R-134a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for many Honda ATVs 14MM Applications (PC002W)
- DWYER INSTRUMENTS Swtch, Pressure, 10-300 Psig, Brass Bourdon (DA-31-3-9)
- BUYERS PRODUCTS Ultra High Density Poly Outrigger Pad with Recessed Radius - 30 x 30 x 2 Inch (OP303024)
- LISLE PLIERS OIL FILTER (LI50750)
- TRACERLINE UV Flashlight (TPOPUV)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- TRACERLINE UV Leak Detection Kit (TPOPUV16)
- LISLE Turbo Test Kit W/ Smoke Adapter (69910)
- Tracerline Automotive Diagnostic Tools