Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TP9848-BX
Zoro # G7994062
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Features Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector
- Number of Pieces 1
- Product Type UV Leak Detection Kit
- Dyes Included 0.5 oz Cartridge of A/C Dye for R-134a/PAG
Product Information
- Brand Tracerline
- MFR # TP9848-BX
- Zoro # G7994062
- UPC # 00672059848249
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Standards | ISO 9001:2015 |
Features | Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector |
Number of Pieces | 1 |
Product Type | UV Leak Detection Kit |
Dyes Included | 0.5 oz Cartridge of A/C Dye for R-134a/PAG |
Compatible Refrigerant Systems | R-134a |
Tools and Accessories Included | EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, Compatible Refrigerant Systems R-134a, Dyes Included 0.5 oz Cartridge of A/C Dye for R-134a/PAG, Features Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Impact Sockets, Deep Length, 1 In Drive (30366)
- ILC Replacement For MAGLITE LR00001 (WW-3BZ6-9)
- DORMAN Hex Lock Nuts With Nylon Ring-Class 8- Thread Size M4-.7, Height 4Mm (432-004)
- RTX Alloy Wheel, Zion 17x9 5x127 ET-15 CB71.5 Gloss Black Milled Red (082929)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE UV Leak Detection Kit (TPOPUV16)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Flashlight (TPOPUV)
- TOOL TIME CORPORATION Pneumatic Cordless Circuit Tester (TO62563)
- Tracerline Automotive Diagnostic & Testing Instruments