Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TP9834-BX
Zoro # G7999328
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Standards ISO 9001:2015
- Product Type UV Leak Detection Kit
- Compatible Refrigerant Systems R-1234yf
- Tools and Accessories Included R-1234yf Hose Coupler and Purge Fitting, EZ-Ject Dye Injector Assembly
Product Information
- Brand Tracerline
- MFR # TP9834-BX
- Zoro # G7999328
- UPC # 00672059834242
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Number of Pieces | 1 |
Standards | ISO 9001:2015 |
Product Type | UV Leak Detection Kit |
Compatible Refrigerant Systems | R-1234yf |
Tools and Accessories Included | R-1234yf Hose Coupler and Purge Fitting, EZ-Ject Dye Injector Assembly |
Dyes Included | (3) 0.25 oz Cartridge of A/C Dye for R-1234yf/PAG |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included R-1234yf Hose Coupler and Purge Fitting, EZ-Ject Dye Injector Assembly, Compatible Refrigerant Systems R-1234yf, Dyes Included (3) 0.25 oz Cartridge of A/C Dye for R-1234yf/PAG, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, R, C/Hr, W, Exprs, 96", Bk (714564)
- CHEMICAL GUYS EDGELESS NO BUNCH MICROFIBER POLISHING TOWELS, 16" X 16", PK 3 (MIC_801_03)
- FOUR SEASONS Fitting-Fo Bl #6 90 Ac Fitting, 14206 (14206)
- SUNEX Tools 4 Ton Capacity Flat Bottom Heavy Duty Long Stroke Bottle Jack (5041B)
- TRACERLINE Universal Dye Cartridges (TP9811-P3)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- TRACERLINE UV Leak Detection Kit (TP9890-BX)
- TRACERLINE Universal Dye Cartridges (TP9870-P6)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- PROFORM Valve Spring Pressure Tester (67597)
- Tracerline Automotive Diagnostic & Testing Instruments