Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TP9793-BX
Zoro # G7998926
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Standards ISO 9001:2015
- Product Type UV Leak Detection Kit
- Compatible Refrigerant Systems R-134a
- Dyes Included 8 oz Cartridge of A/C Dye
Product Information
- Brand Tracerline
- MFR # TP9793-BX
- Zoro # G7998926
- UPC # 00672059793242
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Number of Pieces | 1 |
Standards | ISO 9001:2015 |
Product Type | UV Leak Detection Kit |
Compatible Refrigerant Systems | R-134a |
Dyes Included | 8 oz Cartridge of A/C Dye |
Tools and Accessories Included | R-134a Hose Coupler with BigEZ Adapter and Purge Fitting, EZ-Shot Caulking Gun-Style Dye Injector Assembly |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included R-134a Hose Coupler with BigEZ Adapter and Purge Fitting, EZ-Shot Caulking Gun-Style Dye Injector Assembly, Compatible Refrigerant Systems R-134a, Dyes Included 8 oz Cartridge of A/C Dye, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- WALKER EXHAUST EXHAUST INTERMEDIATE PIPE (56272)
- BALDWIN FILTERS Air Filter, 5-29/32 x 15 in. (RS3722)
- FOUR SEASONS O-Ring, 24109 (24109)
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- TRACERLINE Universal Dye Cartridges (TP9811-P3)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- TRACERLINE UV Leak Detection Kit (LF021)
- PROTO Fuel Injection Master Test Kit (JFP1200MS)
- Tracerline Automotive Diagnostic Tools