Shop All UV Leak Detection
Tracerline
UV Leak Detection Dye, 8 oz. Size
Mfr # TP3820-8
Zoro # G7994157
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Size 8 oz
- Flash Point (F) 40 Degrees to 100 Degrees
- Sub-Category A/C Dye
- Container Type Bottle
Product Information
- Brand Tracerline
- MFR # TP3820-8
- Zoro # G7994157
- UPC # 00672056382081
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 8 oz |
Size | 8 oz |
Details
Item | Leak Detection Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Sub-Category | A/C Dye |
Container Type | Bottle |
Standards | SAE J2297 |
Color | Green |
Series | UV Flourescent |
Flash Point | 40 Degrees F |
Fluorescent | Fluorescent |
Compatible Fluid Type | R-134a Refrigerant |
Product Type | Leak Detection Dye |
Description
Leak Detection Dye, Compatible Fluid Type R-134a Refrigerant, Series UV Flourescent, Container Type Bottle, Container Size 8 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Flash Point 40 Degrees F, Fluorescent Fluorescent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.25.60.B)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel w/5' Rt. Coil Cord, Large (WB5050LR)
- FLUKE CLAMP METER 325 TRUE RMS AC/DC (FL325)
- THERMCO Liquid In Glass Thermometer, 34.5 to46C (ACC713BLSSC)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3825-8)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3820-1P6)
- TRACERLINE UV Leak Detection Dye, 16 oz. Size (TP3400-16)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3320-1P6)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- Tracerline UV Leak Detection